Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TMM-180150X

  • Zoro # G4366241


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.0 mm
Shank Dia.
12.000 mm
Length of Cut
32.00 mm
Number of Flutes
4
Thread Size
M18x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMM-180150X
Zoro #
G4366241
UPC #
728709185186
Country of Origin
United States

Dimensions

Overall Length
100.0 mm
Shank Dia.
12.000 mm
Length of Cut
32.00 mm
Thread Size
M18x1.5
Length of Cut (In.)
100mm
Cutting Dia. (In.)
11.94mm
Cutting Dia.
11.94mm
Insert Size
32mm
Shank Length
68.00 mm
Cutter Dia. - Machining
11.94mm
Cutter Dia.
11.94 mm

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Finish
AlTiN
Pitch
1.50mm
Type
Helical Flute
Flutes
4
End Mill Material
Carbide
Application
Cutting Threads
Nomenclature
TMM
Thread Type
Metric
Cutting Direction
Neutral
Drilling Tool Configuration
Individual
Measurement System
Metric
List Number
TMM
Cutting Direction - Machining
Neutral
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Flute Type
Helical
Series
TMM
Thread Standard
Metric
End
Threadmill

Description

Helical, Thread Mill, Metric, Carbide, AlTiN, 11.94 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.