Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TMM-240300

  • Zoro # G8137972


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.0mm
Shank Dia.
16.000mm
Length of Cut
35.00mm
Number of Flutes
4
Thread Size
M24.0-3.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMM-240300
Zoro #
G8137972
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.0mm
Shank Dia.
16.000mm
Length of Cut
35.00mm
Thread Size
M24.0-3.00
Cutting Dia.
15.75mm
Length of Cut (In.)
100mm
Cutting Dia. (In.)
15.75mm
Insert Size
35mm
Cutter Dia.
15.750 mm

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Pitch
3.00
Finish
Uncoated
Type
Helical Flute
Application
Cutting Threads
Flutes
4
End Mill Material
Carbide
Measurement System
Metric
End
Threadmill

Description

15.750 mm Cutter DIA x 35.00 mm Length of Cut Carbide Multi-Form M24.0x3 Thread Milling Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.