Zoro Homepage

Thread Mill Multi Point

  • Mfr # TM-060-4

  • Zoro # G8456892


product price: $72.59
/ea

Key Features

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.017 in
Number of Flutes
2
Thread Size
56-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-060-4
Zoro #
G8456892
UPC #
728709183816
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.017 in
Thread Size
56-80
Cutting Dia.
0.060"
Insert Size
1/4"
Neck Dia. (In.)
1/4"
Cutting Dia. (In.)
.060"
Length of Cut (In.)
2.517"
Neck Dia.
0.0300 in
Neck Length
1/4 in
Shank Length
1 1/4 in
Cutter Dia. - Machining
0.0600"
Cutter Dia.
0.0600 in

Details

Item
Thread Mill
Number of Flutes
2
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Finish
Uncoated
Flutes
2
Application
Cutting Threads
Type
Solid
End Mill Material
Carbide
Nomenclature
TM
Thread Type
Inch
Pitch
56 to 80 TPI
Cutting Direction
Neutral
List Number
TM
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
TM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
56-80
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.0600 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.