Zoro Homepage

Thread Mill Multi Point

  • Mfr # TM-080-4X

  • Zoro # G8089182


product price: $67.59
/ea

Key Features

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.026 in
Number of Flutes
2
Thread Size
40-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-080-4X
Zoro #
G8089182
UPC #
728709183861
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.026 in
Thread Size
40-64
Insert Size
1/4"
Neck Dia.
0.0350 in
Cutting Dia.
0.080"
Neck Dia. (In.)
1/4"
Length of Cut (In.)
1.526"
Cutting Dia. (In.)
.080"
Shank Length
1 1/4 in
Neck Length
1/4 in
Cutter Dia. - Machining
0.0800"
Cutter Dia.
0.0800 in

Details

Item
Thread Mill
Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
End Mill Material
Carbide
Type
Solid
Finish
AlTiN
Flutes
2
Application
Cutting Threads
Nomenclature
TM
Cutting Direction
Neutral
Thread Type
Inch
Pitch
5 to 12 TPI
Measurement System
Fractional Inch
List Number
TM
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
TM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
40-64
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, AlTiN, 0.0800 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.