Zoro Homepage

Thread Mill Multi Point

  • Mfr # TM-080-8

  • Zoro # G8375796


product price: $69.79
/ea

Key Features

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.026 in
Number of Flutes
2
Thread Size
40-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-080-8
Zoro #
G8375796
UPC #
728709183878
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.026 in
Thread Size
40-64
Cutting Dia.
0.080"
Length of Cut (In.)
1.526"
Cutting Dia. (In.)
.080"
Neck Dia. (In.)
1/2"
Insert Size
1/2"
Neck Dia.
0.0350 in
Shank Length
1 in
Neck Length
1/2 in
Cutter Dia. - Machining
0.0800"
Cutter Dia.
0.0800 in

Details

Item
Thread Mill
Number of Flutes
2
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Application
Cutting Threads
Flutes
2
End Mill Material
Carbide
Type
Solid
Finish
Uncoated
Cutting Direction
Neutral
Thread Type
Inch
Pitch
40 to 64 TPI
Nomenclature
TM
List Number
TM
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Flute Type
Single Profile
Series
TM
Thread Standard
UN
Pitch Range
40-64
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.0800 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.