Zoro Homepage

Thread Mill Multi Point

  • Mfr # TM-120-10

  • Zoro # G8463077


product price: $71.69
/ea

Key Features

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
0.030 in
Number of Flutes
3
Thread Size
32-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-120-10
Zoro #
G8463077
UPC #
728709184011
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
0.030 in
Thread Size
32-56
Neck Dia. (In.)
3/8"
Neck Dia.
0.0700 in
Cutting Dia.
0.120"
Length of Cut (In.)
2.032"
Cutting Dia. (In.)
.120"
Insert Size
5/8"
Shank Length
1 3/8 in
Neck Length
5/8 in
Cutter Dia. - Machining
0.1200"
Cutter Dia.
0.1200 in
Flat Width
0.001"

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Application
Cutting Threads
Finish
Uncoated
Flutes
3
End Mill Material
Carbide
Type
Solid
Thread Type
Inch
Cutting Direction
Neutral
Pitch
32 to 64 TPI
Nomenclature
TM
Drilling Tool Configuration
Individual
List Number
TM
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Flute Type
Single Profile
Series
TM
Thread Standard
UN
Pitch Range
32-56
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.1200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.