Zoro Homepage

Thread Mill Multi Point

  • Mfr # TM-120-10X

  • Zoro # G8167871


product price: $72.79
/ea

Key Features

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
0.030 in
Number of Flutes
3
Thread Size
32-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-120-10X
Zoro #
G8167871
UPC #
728709184028
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
0.030 in
Thread Size
32-56
Neck Dia. (In.)
3/8"
Cutting Dia.
0.120"
Insert Size
5/8"
Length of Cut (In.)
2.032"
Neck Dia.
0.0700 in
Cutting Dia. (In.)
.120"
Neck Length
5/8 in
Shank Length
1 3/8 in
Cutter Dia. - Machining
0.1200"
Cutter Dia.
0.1200 in
Flat Width
0.001"

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Type
Solid
End Mill Material
Carbide
Application
Cutting Threads
Flutes
3
Finish
AlTiN
Pitch
32 to 64 TPI
Thread Type
Inch
Cutting Direction
Neutral
Nomenclature
TM
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
List Number
TM
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Flute Type
Single Profile
Series
TM
Thread Standard
UN
Pitch Range
32-56
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, AlTiN, 0.1200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.