Zoro Homepage

Thread Mill Multi Point

  • Mfr # TM-140-12X

  • Zoro # G7894126


product price: $74.49
/ea

Key Features

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
0.038 in
Number of Flutes
3
Thread Size
24-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-140-12X
Zoro #
G7894126
UPC #
728709184103
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
0.038 in
Thread Size
24-56
Length of Cut (In.)
2.045"
Cutting Dia. (In.)
.140"
Insert Size
3/4"
Cutting Dia.
0.140"
Neck Dia. (In.)
1/2"
Neck Dia.
0.0750 in
Neck Length
3/4 in
Shank Length
1 1/4 in
Cutter Dia. - Machining
0.1400"
Cutter Dia.
0.1400 in
Flat Width
0.001"

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
End Mill Material
Carbide
Flutes
3
Finish
AlTiN
Application
Cutting Threads
Type
Solid
Nomenclature
TM
Cutting Direction
Neutral
Pitch
24 to 56 TPI
Thread Type
Inch
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
List Number
TM
Series
TM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
24-56
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, AlTiN, 0.1400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.