Zoro Homepage

Thread Mill Multi Point

  • Mfr # TM-140-8X

  • Zoro # G8002766


product price: $70.59
/ea

Key Features

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
0.038 in
Number of Flutes
3
Thread Size
24-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-140-8X
Zoro #
G8002766
UPC #
728709184127
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
0.038 in
Thread Size
24-56
Cutting Dia.
0.140"
Neck Dia.
0.0750 in
Insert Size
1/2"
Length of Cut (In.)
2.045"
Cutting Dia. (In.)
.140"
Neck Dia. (In.)
3/4"
Shank Length
1 1/2 in
Neck Length
1/2 in
Cutter Dia. - Machining
0.1400"
Cutter Dia.
0.1400 in
Flat Width
0.001"

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Finish
AlTiN
Application
Cutting Threads
Flutes
3
End Mill Material
Carbide
Type
Solid
Nomenclature
TM
Thread Type
Inch
Pitch
10 to 32 TPI
Cutting Direction
Neutral
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
List Number
TM
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
TM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
24-56
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, AlTiN, 0.1400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.