Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill Multi Point

  • Mfr # TM-180-12

  • Zoro # G7967276


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.055 in
Number of Flutes
4
Thread Size
18-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-180-12
Zoro #
G7967276
UPC #
728709184196
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.055 in
Thread Size
18-56
Insert Size
3/4"
Neck Dia. (In.)
1/2"
Neck Dia.
0.0900 in
Cutting Dia. (In.)
.180"
Length of Cut (In.)
2.560"
Cutting Dia.
0.180"
Shank Length
1 3/4 in
Neck Length
3/4 in
Cutter Dia. - Machining
0.1800"
Cutter Dia.
0.1800 in
Flat Width
0.002"

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Type
Solid
End Mill Material
Carbide
Flutes
4
Finish
Uncoated
Application
Cutting Threads
Pitch
18 to 56 TPI
Cutting Direction
Neutral
Thread Type
Inch
Nomenclature
TM
Measurement System
Fractional Inch
List Number
TM
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
TM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
18-56
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.1800 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.