Zoro Homepage

Thread Mill Multi Point

  • Mfr # TM-250-16X

  • Zoro # G8140912


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.065 in
Number of Flutes
4
Thread Size
14-48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-250-16X
Zoro #
G8140912
UPC #
728709184349
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.065 in
Thread Size
14-48
Insert Size
1/4"
Cutting Dia.
0.250"
Length of Cut (In.)
2.565"
Neck Dia.
0.1000 in
Cutting Dia. (In.)
.250"
Neck Dia. (In.)
1"
Shank Length
1 1/2 in
Neck Length
1 in
Cutter Dia. - Machining
1/4"
Cutter Dia.
1/4 in
Flat Width
0.002"

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Flutes
4
Type
Solid
Finish
AlTiN
Application
Cutting UN threads, 14 to 48TPI
End Mill Material
Carbide
Cutting Direction
Neutral
Pitch
14 to 48 TPI
Nomenclature
TM
Thread Type
Inch
Measurement System
Fractional Inch
List Number
TM
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Flute Type
Single Profile
Series
TM
Thread Standard
UN
Pitch Range
14-48
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, AlTiN, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.