Zoro Homepage

Thread Mill Multi Point

  • Mfr # TM-250-24X

  • Zoro # G8032315


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
5/16 in
Length of Cut
0.055 in
Number of Flutes
4
Thread Size
16-48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-250-24X
Zoro #
G8032315
UPC #
728709184400
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
5/16 in
Length of Cut
0.055 in
Thread Size
16-48
Cutting Dia.
0.240"
Cutting Dia. (In.)
.240"
Neck Dia. (In.)
1-1/2"
Insert Size
1-1/2"
Neck Dia.
0.1500 in
Length of Cut (In.)
3.565"
Neck Length
1-1/2 in
Shank Length
2 in
Cutter Dia. - Machining
1/4"
Cutter Dia.
0.2400 in
Flat Width
0.002"

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Flutes
4
End Mill Material
Carbide
Finish
AlTiN
Type
Solid
Application
Cutting Threads
Thread Type
Inch
Cutting Direction
Neutral
Pitch
5 to 12 TPI
Nomenclature
TM
Measurement System
Fractional Inch
List Number
TM
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
TM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
16-48
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, AlTiN, 0.2400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.