Zoro Homepage

Thread Mill Multi Point

  • Mfr # TM-290-16X

  • Zoro # G7895937


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
3/8 in
Length of Cut
0.071 in
Number of Flutes
4
Thread Size
14-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-290-16X
Zoro #
G7895937
UPC #
728709184486
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/8 in
Length of Cut
0.071 in
Thread Size
14-40
Insert Size
1"
Cutting Dia. (In.)
.290"
Neck Dia.
0.1700 in
Cutting Dia.
0.290"
Neck Dia. (In.)
1"
Length of Cut (In.)
4.075"
Shank Length
3 in
Neck Length
1 in
Cutter Dia. - Machining
0.2900"
Cutter Dia.
0.2900 in
Flat Width
0.002"

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Application
Cutting Threads
Flutes
4
Type
Solid
End Mill Material
Carbide
Finish
AlTiN
Pitch
10 to 32 TPI
Thread Type
Inch
Nomenclature
TM
Cutting Direction
Neutral
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
List Number
TM
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
TM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
14-40
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, AlTiN, 0.2900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.