Zoro Homepage

Thread Mill Multi Point

  • Mfr # TM-490-16X

  • Zoro # G8066554


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
0.095 in
Number of Flutes
5
Thread Size
11-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-490-16X
Zoro #
G8066554
UPC #
728709184660
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
0.095 in
Thread Size
11-32
Cutting Dia. (In.)
.490"
Insert Size
1"
Neck Dia.
0.3000 in
Length of Cut (In.)
4.095"
Neck Dia. (In.)
1"
Cutting Dia.
0.490"
Shank Length
3 in
Neck Length
1 in
Cutter Dia. - Machining
0.4900"
Cutter Dia.
0.4900 in
Flat Width
0.002"

Details

Item
Thread Mill
Number of Flutes
5
Finish - Machining
AlTiN
Material - Machining
Carbide
End Mill Material
Carbide
Flutes
5
Finish
AlTiN
Type
Solid
Application
Cutting Threads
Cutting Direction
Neutral
Nomenclature
TM
Pitch
11 to 32 TPI
Thread Type
Inch
Measurement System
Fractional Inch
List Number
TM
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Flute Type
Single Profile
Series
TM
Thread Standard
UN
Pitch Range
11-32
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, AlTiN, 0.4900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.