Zoro Homepage

Thread Mill Multi Point

  • Mfr # TM-500X

  • Zoro # G8345811


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.61 in
Shank Dia.
5/16 in
Length of Cut
1/8 in
Number of Flutes
5
Thread Size
11-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-500X
Zoro #
G8345811
UPC #
728709184721
Country of Origin
United States

Dimensions

Overall Length
2.61 in
Shank Dia.
5/16 in
Length of Cut
1/8 in
Thread Size
11-32
Cutting Dia.
0.500"
Cutting Dia. (In.)
.500"
Shank Length
2-1/2 in
Length of Cut (In.)
2.625"
Neck Dia.
0.2750 in
Cutter Dia. - Machining
1/2"
Cutter Dia.
1/2 in
Flat Width
0.002"

Details

Item
Thread Mill
Number of Flutes
5
Finish - Machining
AlTiN
Material - Machining
Carbide
Type
Brazed
Application
Cutting Threads
End Mill Material
Carbide
Flutes
5
Finish
Uncoated
Cutting Direction
Neutral
Pitch
5 TPI
Nomenclature
TM
Thread Type
Inch
List Number
TM
Drilling Tool Configuration
Individual
Material Applications
Composite, Fiberglass, Non-Ferrous Materials, Plastic, Steel
Measurement System
Fractional Inch
Primary Material Application
All Materials
Flute Type
Single Profile
Series
TM
Thread Standard
UN
Pitch Range
11-32
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, AlTiN, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.