Zoro Homepage

Thread Mill Multi Point

  • Mfr # TM-600-20X

  • Zoro # G7806522


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
0.100 in
Number of Flutes
6
Thread Size
10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-600-20X
Zoro #
G7806522
UPC #
728709184806
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
0.100 in
Thread Size
10-32
Neck Dia. (In.)
1-1/4"
Insert Size
1-1/4"
Length of Cut (In.)
4.100"
Cutting Dia.
0.600"
Neck Dia.
0.4200 in
Cutting Dia. (In.)
.600"
Neck Length
1-1/4 in
Shank Length
2-3/4 in
Cutter Dia. - Machining
0.6000"
Cutter Dia.
0.6000 in
Flat Width
0.002"

Details

Item
Thread Mill
Number of Flutes
6
Finish - Machining
AlTiN
Material - Machining
Carbide
Finish
AlTiN
Type
Solid
Application
Cutting Threads
Flutes
6
End Mill Material
Carbide
Nomenclature
TM
Thread Type
Inch
Cutting Direction
Neutral
Pitch
10 to 32 TPI
Measurement System
Fractional Inch
List Number
TM
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Flute Type
Single Profile
Series
TM
Thread Standard
UN
Pitch Range
10-32
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, AlTiN, 0.6000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.