Zoro Homepage

Thread Mill Multi Point

  • Mfr # TM-720-20X

  • Zoro # G8054706


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
0.200 in
Number of Flutes
6
Thread Size
5-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-720-20X
Zoro #
G8054706
UPC #
728709184844
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
0.200 in
Thread Size
5-12
Length of Cut (In.)
4.200"
Insert Size
1-1/4"
Cutting Dia.
0.720"
Neck Dia. (In.)
1-1/4"
Cutting Dia. (In.)
.720"
Neck Dia.
0.3600 in
Neck Length
1-1/4 in
Shank Length
2-3/4 in
Cutter Dia. - Machining
0.7200"
Cutter Dia.
0.7200 in
Flat Width
0.005"

Details

Item
Thread Mill
Number of Flutes
6
Finish - Machining
AlTiN
Material - Machining
Carbide
Finish
AlTiN
Application
Cutting Threads
End Mill Material
Carbide
Type
Solid
Flutes
6
Nomenclature
TM
Pitch
5 to 12 TPI
Cutting Direction
Neutral
Thread Type
Inch
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
List Number
TM
Series
TM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
5-12
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, AlTiN, 0.7200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.