Zoro Homepage

Thread Mill Multi Point

  • Mfr # TM-720-32

  • Zoro # G8121461


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
0.200 in
Number of Flutes
6
Thread Size
5-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-720-32
Zoro #
G8121461
UPC #
728709184851
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
0.200 in
Thread Size
5-12
Cutting Dia.
0.720"
Neck Dia. (In.)
2"
Cutting Dia. (In.)
.720"
Insert Size
2"
Neck Dia.
0.3600 in
Length of Cut (In.)
4.200"
Neck Length
2 in
Shank Length
2 in
Cutter Dia. - Machining
0.7200"
Cutter Dia.
0.7200 in
Flat Width
0.005"

Details

Item
Thread Mill
Number of Flutes
6
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Flutes
6
Application
Cutting Threads
Type
Solid
End Mill Material
Carbide
Finish
Uncoated
Thread Type
Inch
Nomenclature
TM
Pitch
5 to 12 TPI
Cutting Direction
Neutral
List Number
TM
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Primary Material Application
Steel
Series
TM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
5-12
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.7200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.