Zoro Homepage

Thread Mill Multi Point

  • Mfr # TM-720-32X

  • Zoro # G8462833


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
0.200 in
Number of Flutes
6
Thread Size
5-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-720-32X
Zoro #
G8462833
UPC #
728709184868
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
0.200 in
Thread Size
5-12
Neck Dia.
0.3600 in
Cutting Dia. (In.)
.720"
Length of Cut (In.)
4.200"
Cutting Dia.
0.720"
Insert Size
2"
Neck Dia. (In.)
2"
Shank Length
2 in
Neck Length
2 in
Cutter Dia. - Machining
0.7200"
Cutter Dia.
0.7200 in
Flat Width
0.005"

Details

Item
Thread Mill
Number of Flutes
6
Finish - Machining
AlTiN
Material - Machining
Carbide
End Mill Material
Carbide
Type
Solid
Application
Cutting Threads
Flutes
6
Finish
AlTiN
Cutting Direction
Neutral
Thread Type
Inch
Nomenclature
TM
Pitch
5 to 12 TPI
Measurement System
Fractional Inch
List Number
TM
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Flute Type
Single Profile
Series
TM
Thread Standard
UN
Pitch Range
5-12
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, AlTiN, 0.7200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.