Zoro Homepage

Thread Mill Multi Point

  • Mfr # TM-720-40X

  • Zoro # G8025561


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
0.200 in
Number of Flutes
6
Thread Size
5-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-720-40X
Zoro #
G8025561
UPC #
728709184882
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
0.200 in
Thread Size
5-12
Insert Size
2-1/2"
Neck Dia.
0.3600 in
Length of Cut (In.)
4.200"
Cutting Dia. (In.)
.720"
Cutting Dia.
0.720"
Neck Dia. (In.)
2-1/2"
Neck Length
2-1/2 in
Shank Length
1 1/2 in
Cutter Dia. - Machining
0.7200"
Cutter Dia.
0.7200 in
Flat Width
0.005"

Details

Item
Thread Mill
Number of Flutes
6
Finish - Machining
AlTiN
Material - Machining
Carbide
Finish
AlTiN
Flutes
6
Type
Solid
Application
Cutting Threads
End Mill Material
Carbide
Thread Type
Inch
Pitch
5 to 12 TPI
Nomenclature
TM
Cutting Direction
Neutral
List Number
TM
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Series
TM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
5-12
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, AlTiN, 0.7200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.