Zoro Homepage

Thread Mill Multi Point

  • Mfr # TM-750

  • Zoro # G4362811


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.65 in
Shank Dia.
3/8 in
Length of Cut
5/32 in
Number of Flutes
6
Thread Size
7-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-750
Zoro #
G4362811
UPC #
728709184899
Country of Origin
United States

Dimensions

Overall Length
2.65 in
Shank Dia.
3/8 in
Length of Cut
5/32 in
Thread Size
7-16
Cutting Dia.
0.750"
Shank Length
2-1/2 in
Length of Cut (In.)
2.656"
Cutting Dia. (In.)
.750"
Cutter Dia. - Machining
3/4"
Cutter Dia.
3/4 in
Flat Width
0.004"

Details

Item
Thread Mill
Number of Flutes
6
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Type
Brazed
End Mill Material
Carbide
Finish
Uncoated
Flutes
6
Application
Cutting Threads
Nomenclature
TM
Pitch
6 TPI
Cutting Direction
Neutral
Thread Type
Inch
Material Applications
Composite, Fiberglass, Non-Ferrous Materials, Plastic, Steel
Drilling Tool Configuration
Individual
List Number
TM
Measurement System
Fractional Inch
Primary Material Application
All Materials
Series
TM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
7-16
End
Threadmill

Description

Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.