Zoro Homepage

Thread Milling Cutter, Single Form, UN Threads, Solid Carbide

  • Mfr # TM-250-18

  • Zoro # G0982870


product price: $95.45
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/4"
Neck Length
1-1/8"
Shank Dia.
1/4"
Finish
UN
Overall Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-250-18
Zoro #
G0982870
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Neck Length
1-1/8"
Shank Dia.
1/4"
Overall Length
2-1/2"
Neck Dia.
0.1500"
Thread Size
16-48
Length of Cut
0.060"
Flat Width
0.002"

Details

Finish
UN
End
Threadmill
Number of Flutes
4

Description

Thread Mill - Multi Point Single Profile Solid Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.