Zoro Homepage

Threading Tool, 0.060" Min Bore dia, Radius: 0.0010"

  • Mfr # IT-060300X

  • Zoro # G0983756


product price: $45.85
/ea

Key Features

Cutting Direction
Right Hand
Finish
AlTiN
Overall Length
1-1/2"
Neck Dia.
0.0350"
Min. Bore Dia.
0.0600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-060300X
Zoro #
G0983756
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Neck Dia.
0.0350"
Min. Bore Dia.
0.0600"
Thread Size
48-64
Groove Width
0.0240"
Split Length
0.030"
Radius
0.0010"
Max. Bore Depth
0.300"
Shank Dia.
1/8"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0200"
Offset
0.012"

Description

0.060" Min Bore DIA x 0.300" Max Bore Depth 0.0240" Tooth Width 0.020" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0010" Radius #48-64 - Carbide UN Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.