Zoro Homepage

Threading Tool, 0.0700 Min Bore, 0.150 Max

  • Mfr # IT-060150

  • Zoro # G711240099


product price: $46.69
/ea

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
28-56
Head Width
0.060 in
Neck Dia.
0.0350 in (.9 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-060150
Zoro #
G711240099
UPC #
-
Country of Origin
United States

Dimensions

Size
28-56
Head Width
0.060 in
Neck Dia.
0.0350 in (.9 mm)
Overall Length
1-1/2 in
Max. Bore Depth
0.150 in
Radius
0.0010 in
Shank Dia.
1/8 in
Min. Bore Dia.
0.0700 in

Details

Cutting Direction
Right Hand
Coating
UN
Angle per Side
30
Projection
0.0200 in
Included Angle
60
Centerline Offset
-0.0025 in
Offset
0.012 in

Description

0.0700 Min Bore Dia X 0.150 Max Bore Depth X 0.0200 Projection X 0.1250 1/8 Shank Dia X 1.50 1-1/2 Overall Length X 0.0010 Radius #28-56 - Carbide Un Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.