Zoro Homepage

Threading Tool, 0.0900 Min Bore, 0.200 Max

  • Mfr # IT-080200

  • Zoro # G311240239


product price: $42.49
/ea

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
28-56
Centerline Offset
0.0175 in
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-080200
Zoro #
G311240239
UPC #
-
Country of Origin
United States

Dimensions

Size
28-56
Overall Length
1-1/2 in
Radius
0.0020 in
Max. Bore Depth
0.200 in
Head Width
0.080 in
Shank Dia.
1/8 in
Min. Bore Dia.
0.0900 in
Neck Dia.
0.0550 in (1.4 mm)

Details

Cutting Direction
Right Hand
Coating
UN
Centerline Offset
0.0175 in
Included Angle
60
Projection
0.0200 in
Offset
0.012 in
Angle per Side
30

Description

0.0900 Min Bore Dia X 0.200 Max Bore Depth X 0.0200 Projection X 0.1250 1/8 Shank Dia X 1.50 1-1/2 Overall Length X 0.0020 Radius #28-56 - Carbide Un Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.