Zoro Homepage

Threading Tool, 0.120" Min Bore dia, Thread Size: 32-56

  • Mfr # ITL-120400X

  • Zoro # G0986328


product price: $44.79
/ea

Key Features

Cutting Direction
Left Hand
Finish
AlTiN
Overall Length
2"
Shank Dia.
3/16"
Offset
0.017"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-120400X
Zoro #
G0986328
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
3/16"
Groove Width
0.0350"
Neck Dia.
0.0850"
Radius
0.0020"
Min. Bore Dia.
0.1200"
Max. Bore Depth
0.400"
Split Length
0.070"
Thread Size
32-56

Details

Cutting Direction
Left Hand
Finish
AlTiN
Offset
0.017"
Included Angle
60 Degrees
Projection
0.0300"

Description

0.120" Min Bore DIA x 0.400" Max Bore Depth 0.0350" Tooth Width 0.030" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0020" Radius #32-56 - Carbide UN Thread Left Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.