Zoro Homepage

Threading Tool, 0.1260 Min Bore , 3/4 Max

  • Mfr # IT-110750

  • Zoro # G711239673


product price: $42.85
/ea

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
20-56
Head Width
0.110 in
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-110750
Zoro #
G711239673
UPC #
-
Country of Origin
United States

Dimensions

Size
20-56
Head Width
0.110 in
Overall Length
2 in
Min. Bore Dia.
0.1260 in
Radius
0.0020 in
Shank Dia.
1/8 in
Neck Dia.
0.0750 in (1.9 mm)
Max. Bore Depth
3/4 in

Details

Cutting Direction
Right Hand
Coating
UN
Included Angle
60
Projection
0.0300 in
Offset
0.017 in
Angle per Side
30
Centerline Offset
0.0475 in

Description

0.1260 Min Bore Dia X3/4 Max Bore Depth X 0.0300 Projection X 0.1250 1/8 Shank Dia X 2.00 2 Overall Length X 0.0020 Radius #20-56 - Carbide Un Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.