Zoro Homepage

Threading Tool, 0.1260 Min Bore , 3/4 Max

  • Mfr # IT-110750X

  • Zoro # G111239648


product price: $49.19
/ea

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
20-56
Head Width
0.110 in
Angle per Side
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-110750X
Zoro #
G111239648
UPC #
-
Country of Origin
United States

Dimensions

Size
20-56
Head Width
0.110 in
Radius
0.0020 in
Neck Dia.
0.0750 in (1.9 mm)
Max. Bore Depth
3/4 in
Shank Dia.
1/8 in
Overall Length
2 in
Min. Bore Dia.
0.1260 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Angle per Side
30
Centerline Offset
0.0475 in
Projection
0.0300 in
Offset
0.017 in
Included Angle
60

Description

0.1260 Min Bore Dia X3/4 Max Bore Depth X 0.0300 Projection X 0.1250 1/8 Shank Dia X 2.00 2 Overall Length X 0.0020 Radius #20-56 - Carbide Un Thread Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.