Threading Tool, 0.140" (9/64) Min Bore dia
- Mfr # ITL-140400X
- Zoro # G0990424
product price:Â
$
63.69
/ea
Key Features
Cutting Direction
Left Hand
Overall Length
2"
Finish
AlTiN
Projection
0.0350"
Included Angle
60 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ITL-140400X
- Zoro #
- G0990424
- UPC #
- -
- Country of Origin
- United States
- Cutting Direction
- Left Hand
- Finish
- AlTiN
- Projection
- 0.0350"
- Included Angle
- 60 Degrees
- Offset
- 0.020"
Dimensions
- Overall Length
- 2"
- Min. Bore Dia.
- 9/64"
- Neck Dia.
- 0.1000"
- Groove Width
- 0.0400"
- Radius
- 0.0020"
- Thread Size
- 28-56
- Max. Bore Depth
- 0.400"
- Shank Dia.
- 3/16"
- Split Length
- 0.070"
Description
0.140" (9/64) Min Bore DIA x 0.400" Max Bore Depth 0.0400" Tooth Width 0.035" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0020" Radius #28-56 - Carbide UN Thread Left Hand, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.