Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.140" (9/64) Min Bore dia, Overall Length: 2"

  • Mfr # IT-140400X

  • Zoro # G0982995


product price: $45.39
/ea

Key Features

Cutting Direction
Right Hand
Finish
AlTiN
Overall Length
2"
Offset
0.020"
Groove Width
0.0400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT-140400X
Zoro #
G0982995
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Groove Width
0.0400"
Radius
0.0020"
Split Length
0.070"
Shank Dia.
3/16"
Neck Dia.
0.1000"
Thread Size
32-56
Max. Bore Depth
0.400"
Min. Bore Dia.
9/64"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Offset
0.020"
Projection
0.0350"

Description

0.140" (9/64) Min Bore DIA x 0.400" Max Bore Depth 0.0400" Tooth Width 0.035" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0020" Radius #32-56 - Carbide UN Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.