Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.1560 5/32 Min Bore, 0.500 1/2 Max

  • Mfr # QITL-140500

  • Zoro # G911239923


product price: $52.95
/ea

Key Features

Cutting Direction
Left Hand
Coating
UN
Size
16-56
Projection
0.0350 in
Max. Bore Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QITL-140500
Zoro #
G911239923
UPC #
-
Country of Origin
United States

Dimensions

Size
16-56
Max. Bore Depth
1/2 in
Head Width
9/64 in
Neck Dia.
0.1000 in
Length from Holder
0.590 in
Shank Dia.
3/16 in
Overall Length
1-1/2 in
Min. Bore Dia.
5/32 in
Corner Radius
0.002 in

Details

Cutting Direction
Left Hand
Coating
UN
Projection
0.0350 in
Centerline Offset
0.0462 in
Offset
0.020 in

Description

0.1560 5/32 Min Bore Dia X 0.500 1/2 Max Bore Depth X 0.0350 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length X 0.002 Corner Radius #16-56 - Carbide Un Thread Left Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.