Zoro Homepage

Threading Tool, 0.1560 5/32 Min Bore, 0.500 1/2 Max

  • Mfr # QITL-140500X

  • Zoro # G511240343


product price: $53.49
/ea

Key Features

Cutting Direction
Left Hand
Coating
AlTiN
Size
16-56
Neck Dia.
0.1000 in
Min. Bore Dia.
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITL-140500X
Zoro #
G511240343
UPC #
-
Country of Origin
United States

Dimensions

Size
16-56
Neck Dia.
0.1000 in
Min. Bore Dia.
5/32 in
Head Width
9/64 in
Length from Holder
0.590 in
Corner Radius
0.002 in
Shank Dia.
3/16 in
Overall Length
1-1/2 in
Max. Bore Depth
1/2 in

Details

Cutting Direction
Left Hand
Coating
AlTiN
Projection
0.0350 in
Offset
0.020 in
Centerline Offset
0.0462 in

Description

0.1560 5/32 Min Bore Dia X 0.500 1/2 Max Bore Depth X 0.0350 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length X 0.002 Corner Radius #16-56 - Carbide Un Thread Left Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.