Zoro Homepage

Threading Tool, 0.1560 5/32 Min Bore, 0.875 7/8 Max

  • Mfr # IT-140875X

  • Zoro # G411239706


product price: $50.55
/ea

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
16-56
Projection
0.0350 in
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-140875X
Zoro #
G411239706
UPC #
-
Country of Origin
United States

Dimensions

Size
16-56
Overall Length
2 in
Min. Bore Dia.
5/32 in
Max. Bore Depth
7/8 in
Radius
0.0020 in
Head Width
9/64 in
Shank Dia.
3/16 in
Neck Dia.
0.1000 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Projection
0.0350 in
Included Angle
60
Offset
0.020 in
Angle per Side
30
Centerline Offset
0.0462 in

Description

0.1560 5/32 Min Bore Dia X 0.875 7/8 Max Bore Depth X 0.0350 Projection X 0.1875 3/16 Shank Dia X 2.00 2 Overall Length X 0.0020 Radius #16-56 - Carbide Un Thread Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.