Zoro Homepage

Threading Tool, 0.200" Min Bore dia, Split Length: 0.175"

  • Mfr # ITL-200600X

  • Zoro # G0991754


product price: $46.95
/ea

Key Features

Cutting Direction
Left Hand
Overall Length
2-1/2"
Finish
AlTiN
Neck Dia.
0.1500"
Groove Width
0.0520"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-200600X
Zoro #
G0991754
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Neck Dia.
0.1500"
Groove Width
0.0520"
Max. Bore Depth
0.600"
Split Length
0.175"
Thread Size
24-40
Shank Dia.
1/4"
Min. Bore Dia.
0.2000"
Radius
0.0020"

Details

Cutting Direction
Left Hand
Finish
AlTiN
Projection
0.0450"
Offset
0.026"
Included Angle
60 Degrees

Description

0.200" Min Bore DIA x 0.600" Max Bore Depth 0.0520" Tooth Width 0.045" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #24-40 - Carbide UN Thread Left Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.