Zoro Homepage

Threading Tool, 0.2220 Min Bore, 0.600 Max

  • Mfr # QITL-200600

  • Zoro # G911240028


product price: $56.45
/ea

Key Features

Cutting Direction
Left Hand
Coating
UN
Size
13-56
Min. Bore Dia.
0.2220 in
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITL-200600
Zoro #
G911240028
UPC #
-
Country of Origin
United States

Dimensions

Size
13-56
Min. Bore Dia.
0.2220 in
Shank Dia.
1/4 in
Corner Radius
0.002 in
Overall Length
2 in
Neck Dia.
0.1500 in
Max. Bore Depth
0.600 in
Head Width
0.200 in
Length from Holder
0.853 in

Details

Cutting Direction
Left Hand
Coating
UN
Offset
0.026 in
Centerline Offset
0.0750 in
Projection
0.0450 in

Description

0.2220 Min Bore Dia X 0.600 Max Bore Depth X 0.0450 Projection X 0.2500 1/4 Shank Dia X 2.00 2 Overall Length X 0.002 Corner Radius #13-56 - Carbide Un Thread Left Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.