Zoro Homepage

Threading Tool, 0.2220 Min Bore, 1 in.Max

  • Mfr # QITL-2001000X

  • Zoro # G311240055


product price: $63.79
/ea

Key Features

Cutting Direction
Left Hand
Coating
AlTiN
Size
13-56
Neck Dia.
0.1500 in
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITL-2001000X
Zoro #
G311240055
UPC #
-
Country of Origin
United States

Dimensions

Size
13-56
Neck Dia.
0.1500 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Head Width
0.200 in
Max. Bore Depth
1 in
Length from Holder
1.353 in
Min. Bore Dia.
0.2220 in
Corner Radius
0.002 in

Details

Cutting Direction
Left Hand
Coating
AlTiN
Offset
0.026 in
Projection
0.0450 in
Centerline Offset
0.0750 in

Description

0.2220 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0450 Projection X 0.2500 1/4 Shank Dia X 2.50 2-1/2 Overall Length X 0.002 Corner Radius #13-56 - Carbide Un Thread Left Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.