Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.2220 Min Bore, 1.125 1-1/8 Max

  • Mfr # IT-2001125X

  • Zoro # G711239772


product price: $54.35
/ea

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
13-56
Head Width
0.200 in
Projection
0.0450 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-2001125X
Zoro #
G711239772
UPC #
-
Country of Origin
United States

Dimensions

Size
13-56
Head Width
0.200 in
Max. Bore Depth
1-1/8 in
Neck Dia.
0.1500 in
Radius
0.0020 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Min. Bore Dia.
0.2220 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Projection
0.0450 in
Centerline Offset
0.0750 in
Angle per Side
30
Offset
0.026 in
Included Angle
60

Description

0.2220 Min Bore Dia X 1.125 1-1/8 Max Bore Depth X 0.0450 Projection X 0.2500 1/4 Shank Dia X 2.50 2-1/2 Overall Length X 0.0020 Radius #13-56 - Carbide Un Thread Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.