Zoro Homepage

Threading Tool, 0.2520 Min Bore , 3/4 Max

  • Mfr # QITL-230750X

  • Zoro # G511240190


product price: $72.15
/ea

Key Features

Cutting Direction
Left Hand
Coating
AlTiN
Size
10/1/1948
Max. Bore Depth
3/4 in
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITL-230750X
Zoro #
G511240190
UPC #
-
Country of Origin
United States

Dimensions

Size
10/1/1948
Max. Bore Depth
3/4 in
Shank Dia.
5/16 in
Head Width
0.230 in
Overall Length
2 in
Neck Dia.
0.1700 in
Min. Bore Dia.
0.2520 in
Corner Radius
0.002 in
Length from Holder
0.853 in

Details

Cutting Direction
Left Hand
Coating
AlTiN
Centerline Offset
0.0737 in
Offset
0.032 in
Projection
0.0550 in

Description

0.2520 Min Bore Dia X3/4 Max Bore Depth X 0.0550 Projection X 0.3125 5/16 Shank Dia X 2.00 2 Overall Length X 0.002 Corner Radius #10-48 - Carbide Un Thread Left Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.