Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.290" Min Bore dia, Max. Bore Depth: 1-1/4"

  • Mfr # ITL-2901250X

  • Zoro # G0988139


product price: $62.09
/ea

Key Features

Cutting Direction
Left Hand
Overall Length
2-1/2"
Finish
AlTiN
Projection
0.0700"
Min. Bore Dia.
0.2900"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-2901250X
Zoro #
G0988139
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Min. Bore Dia.
0.2900"
Shank Dia.
5/16"
Neck Dia.
0.2150"
Split Length
0.210"
Radius
0.0020"
Max. Bore Depth
1-1/4"
Groove Width
0.0810"
Thread Size
14-40

Details

Cutting Direction
Left Hand
Finish
AlTiN
Projection
0.0700"
Included Angle
60 Degrees
Offset
0.040"

Description

0.290" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth 0.0810" Tooth Width 0.070" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #14-40 - Carbide UN Thread Left Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.