Zoro Homepage

Threading Tool, 0.290" Min Bore dia, Max. Bore Depth: 1/2"

  • Mfr # IT-290500X

  • Zoro # G0986398


product price: $60.79
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
2-1/2"
Finish
AlTiN
Max. Bore Depth
1/2"
Thread Size
14-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-290500X
Zoro #
G0986398
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Max. Bore Depth
1/2"
Thread Size
14-40
Radius
0.0020"
Shank Dia.
5/16"
Groove Width
0.0810"
Min. Bore Dia.
0.2900"
Split Length
0.210"
Neck Dia.
0.2150"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Offset
0.040"
Included Angle
60 Degrees
Projection
0.0700"

Description

0.290" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0810" Tooth Width 0.070" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #14-40 - Carbide UN Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.