Zoro Homepage

Threading Tool, 0.3120 5/16 Min Bore, 1-1/4 Max

  • Mfr # QITL-2901250X

  • Zoro # G811240166


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Coating
AlTiN
Size
8/1/1940
Projection
0.0700 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITL-2901250X
Zoro #
G811240166
UPC #
-
Country of Origin
United States

Dimensions

Size
8/1/1940
Overall Length
2-1/2 in
Length from Holder
1.353 in
Max. Bore Depth
1-1/4 in
Neck Dia.
0.2150 in
Corner Radius
0.002 in
Shank Dia.
5/16 in
Min. Bore Dia.
5/16 in
Head Width
0.290 in

Details

Cutting Direction
Left Hand
Coating
AlTiN
Projection
0.0700 in
Offset
0.040 in
Centerline Offset
0.1337 in

Description

0.3120 5/16 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0700 Projection X 0.3125 5/16 Shank Dia X 2.50 2-1/2 Overall Length X 0.002 Corner Radius #8-40 - Carbide Un Thread Left Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.