Zoro Homepage

Threading Tool, 0.3120 5/16 Min Bore, 1.500 1-1/2 Max

  • Mfr # IT-2901500

  • Zoro # G811239900


product price: $64.85
/ea

Key Features

Cutting Direction
Right Hand
Size
8/1/1940
Coating
UN
Overall Length
2-1/2 in
Head Width
0.290 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-2901500
Zoro #
G811239900
UPC #
-
Country of Origin
United States

Dimensions

Size
8/1/1940
Overall Length
2-1/2 in
Head Width
0.290 in
Max. Bore Depth
1-1/2 in
Neck Dia.
0.2150 in
Min. Bore Dia.
5/16 in
Shank Dia.
5/16 in
Radius
0.0020 in

Details

Cutting Direction
Right Hand
Coating
UN
Centerline Offset
0.1337 in
Offset
0.040 in
Projection
0.0700 in
Angle per Side
30
Included Angle
60

Description

0.3120 5/16 Min Bore Dia X 1.500 1-1/2 Max Bore Depth X 0.0700 Projection X 0.3125 5/16 Shank Dia X 2.50 2-1/2 Overall Length X 0.0020 Radius #8-40 - Carbide Un Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.