Zoro Homepage

Threading Tool, 0.320" Min Bore dia, Offset: 0.043"

  • Mfr # IT-320750X

  • Zoro # G0986757


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
2-1/2"
Finish
AlTiN
Projection
0.0750"
Split Length
0.210"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-320750X
Zoro #
G0986757
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Split Length
0.210"
Neck Dia.
0.2400"
Thread Size
12-32
Max. Bore Depth
3/4"
Groove Width
0.0870"
Min. Bore Dia.
0.3200"
Shank Dia.
3/8"
Radius
0.0020"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0750"
Included Angle
60 Degrees
Offset
0.043"

Description

0.320" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0870" Tooth Width 0.075" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #12-32 - Carbide UN Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.