Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.3420 Min Bore, 1.750 1-3/4 Max

  • Mfr # IT-3201750

  • Zoro # G611239865


product price: $80.85
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
UN
Size
8/1/1940
Centerline Offset
0.1325 in
Head Width
0.320 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-3201750
Zoro #
G611239865
UPC #
-
Country of Origin
United States

Dimensions

Size
8/1/1940
Head Width
0.320 in
Min. Bore Dia.
0.3420 in
Max. Bore Depth
1-3/4 in
Shank Dia.
3/8 in
Radius
0.0020 in
Overall Length
3 in
Neck Dia.
0.2400 in

Details

Cutting Direction
Right Hand
Coating
UN
Centerline Offset
0.1325 in
Included Angle
60
Angle per Side
30
Offset
0.043 in
Projection
0.0750 in

Description

0.3420 Min Bore Dia X 1.750 1-3/4 Max Bore Depth X 0.0750 Projection X 0.3750 3/8 Shank Dia X 3.00 3 Overall Length X 0.0020 Radius #8-40 - Carbide Un Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.