Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.3820 Min Bore, 1.500 1-1/2 Max

  • Mfr # IT-3601500

  • Zoro # G011239922


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Size
7/1/1932
Coating
UN
Neck Dia.
0.2700 in
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-3601500
Zoro #
G011239922
UPC #
-
Country of Origin
United States

Dimensions

Size
7/1/1932
Neck Dia.
0.2700 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Radius
0.0020 in
Head Width
0.360 in
Min. Bore Dia.
0.3820 in
Max. Bore Depth
1-1/2 in

Details

Cutting Direction
Right Hand
Coating
UN
Included Angle
60
Projection
0.0850 in
Angle per Side
30
Offset
0.049 in
Centerline Offset
0.1725 in

Description

0.3820 Min Bore Dia X 1.500 1-1/2 Max Bore Depth X 0.0850 Projection X 0.3750 3/8 Shank Dia X 2.50 2-1/2 Overall Length X 0.0020 Radius #7-32 - Carbide Un Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.