Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.3820 Min Bore , 3/4 Max

  • Mfr # QITL-360750

  • Zoro # G211240384


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Coating
UN
Size
7/1/1932
Max. Bore Depth
3/4 in
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITL-360750
Zoro #
G211240384
UPC #
-
Country of Origin
United States

Dimensions

Size
7/1/1932
Max. Bore Depth
3/4 in
Shank Dia.
3/8 in
Min. Bore Dia.
0.3820 in
Length from Holder
0.853 in
Overall Length
2 in
Neck Dia.
0.2700 in
Corner Radius
0.002 in
Head Width
0.360 in

Details

Cutting Direction
Left Hand
Coating
UN
Centerline Offset
0.1725 in
Projection
0.0850 in
Offset
0.049 in

Description

0.3820 Min Bore Dia X3/4 Max Bore Depth X 0.0850 Projection X 0.3750 3/8 Shank Dia X 2.00 2 Overall Length X 0.002 Corner Radius #7-32 - Carbide Un Thread Left Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.