Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 0.3820 Min Bore , 3/4 Max

  • Mfr # QITL-360750X

  • Zoro # G811239955


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Size
7/1/1932
Coating
AlTiN
Corner Radius
0.002 in
Min. Bore Dia.
0.3820 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QITL-360750X
Zoro #
G811239955
UPC #
-
Country of Origin
United States

Dimensions

Size
7/1/1932
Corner Radius
0.002 in
Min. Bore Dia.
0.3820 in
Shank Dia.
3/8 in
Max. Bore Depth
3/4 in
Overall Length
2 in
Head Width
0.360 in
Neck Dia.
0.2700 in
Length from Holder
0.853 in

Details

Cutting Direction
Left Hand
Coating
AlTiN
Projection
0.0850 in
Offset
0.049 in
Centerline Offset
0.1725 in

Description

0.3820 Min Bore Dia X3/4 Max Bore Depth X 0.0850 Projection X 0.3750 3/8 Shank Dia X 2.00 2 Overall Length X 0.002 Corner Radius #7-32 - Carbide Un Thread Left Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.