Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool .050 HW X .250 Depth IT, AlTiN

  • Mfr # IT-050250X

  • Zoro # G211946750


product price: $58.79
/ea

Key Features

Cutting Direction
Right Hand
Measurement Type
SAE
Coating
AlTiN
Size
28-72
Neck Dia.
0.0250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-050250X
Zoro #
G211946750
UPC #
-
Country of Origin
United States

Dimensions

Size
28-72
Neck Dia.
0.0250 in
Radius
0.0010 in
Head Width
0.050 in
Max. Bore Depth
1/4 in
Min. Bore Dia.
0.0550 in (1.4 mm)
Shank Dia.
1/8 in
Overall Length
1-1/2 in

Details

Cutting Direction
Right Hand
Measurement Type
SAE
Coating
AlTiN
Projection
0.0200 in
Centerline Offset
-0.0125 in
Angle per Side
30
Included Angle
60
Offset
0.012 in

Description

0.0550in 1.4 mm Min Bore DIA x 0.250in 1/4 Max Bore Depth x 0.0200in Projection x 0.1250in 1/8 Shank DIA x 1.50in 1-1/2 Overall Length x 0.0010in Radius #28-72 - Carbide UN Thread Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.