Zoro Homepage

Threading Tool, 0.5120 in. Min Bore, 1.125 1-1/8 Max

  • Mfr # IT-4901125X

  • Zoro # G111240118


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Size
5/1/1932
Coating
AlTiN
Shank Dia.
1/2 in
Projection
0.1200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-4901125X
Zoro #
G111240118
UPC #
-
Country of Origin
United States

Dimensions

Size
5/1/1932
Shank Dia.
1/2 in
Max. Bore Depth
1-1/8 in
Radius
0.0020 in
Min. Bore Dia.
0.5120 in (13 mm)
Overall Length
3 in
Head Width
0.490 in
Neck Dia.
0.3650 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Projection
0.1200 in
Centerline Offset
0.2400 in
Angle per Side
30
Offset
0.069 in
Included Angle
60

Description

0.5120 in. Min Bore Dia X 1.125 1-1/8 Max Bore Depth X 0.1200 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length X 0.0020 Radius #5-32 - Carbide Un Thread Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.