Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool .060 HW X .350 Depth IT, AlTiN

  • Mfr # IT-060350X

  • Zoro # G711946670


product price: $52.05
/ea

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
28-56
Measurement Type
SAE
Min. Bore Dia.
0.0700 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-060350X
Zoro #
G711946670
UPC #
-
Country of Origin
United States

Dimensions

Size
28-56
Min. Bore Dia.
0.0700 in
Radius
0.0010 in
Neck Dia.
0.0350 in (.9 mm)
Max. Bore Depth
0.350 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Head Width
0.060 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Measurement Type
SAE
Offset
0.012 in
Angle per Side
30
Included Angle
60
Projection
0.0200 in
Centerline Offset
-0.0025 in

Description

0.0700in Min Bore DIA x 0.350in Max Bore Depth x 0.0200in Projection x 0.1250in 1/8 Shank DIA x 1.50in 1-1/2 Overall Length x 0.0010in Radius #28-56 - Carbide UN Thread Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.